Thomas and Betts 521911234 Super Deep 4 in. Square Outlet Box | Graybar Store
Thomas and Betts - Super Deep 4 in. Square Outlet Box - 521911234
+ / - Hover over image to Zoom
Other Views

    Super Deep 4 in. Square Outlet Box

    Manufacturer: Thomas and Betts
    Manufacturer #: 521911234
    SKU: 25457161
    $19.49
    Checking Pricing
         
    Box Depth (Inches):3-1/2 in.
    Side Knockouts (Inches):1/2 and 3/4 (12)
    Bottom Knockouts (Inches):1/2 and 3/4 in.
    Bracket:No Bracket
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 521911234
    • Bottom Knockouts (Inches) 1/2 and 3/4 in.
    • Box Depth (Inches) 3-1/2 in.
    • Bracket No Bracket
    Product Overview:
    Welded pre-galvanized steel square box, 3-1/2 in. deep with (16) 1/2 and 3/4 in. knockouts.
    • 46.0 Cubic inch capacity
    • Pre-galvanized finish
    • For use with conduit
    • UL Listed