Hubbell Wiring Device - Kellems PS3BC10 Super Base Trak Raceway Base and Cover, 10 ft. Length | Graybar Store
Hubbell Wiring Device - Kellems - Super Base Trak Raceway Base and Cover, 10 ft. Length - PS3BC10
+ / - Hover over image to Zoom
Other Views

    Super Base Trak Raceway Base and Cover, 10 ft. Length

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: PS3BC10
    SKU: 99528583
    $14.95
    Checking Pricing
         
    Length:10 ft.
    Color:Office-White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # PS3BC10
    • Color Office-White
    • Length 10 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Office-White super base-trak base and cover, 10 ft length.