NSI Industries 7200ZL-34 Sunset Time Switch | Graybar Store
NSI Industries - Sunset Time Switch - 7200ZL-34
+ / - Hover over image to Zoom
Other Views

    Sunset Time Switch

    Manufacturer: NSI Industries
    Manufacturer #: 7200ZL-34
    SKU: 25641313
    $1,392.18
    Checking Pricing
         
    Additional Features:(3) Omitting Screws; Astronomic Scheduling: Turn ON at Sunset, OFF at Sunrise Daily. OFF Time Can be set From 8:30PM to
    Voltage Rating:120 V AC
    Time Cycle:24 hr
    Poles:2
    Amperage Rating:40 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # 7200ZL-34
    • Additional Features (3) Omitting Screws; Astronomic Scheduling: Turn ON at Sunset, OFF at Sunrise Daily. OFF Time Can be set From 8:30PM to
    • Amperage Rating 40 A
    • Poles 2
    • Time Cycle 24 hr
    • Voltage Rating 120 V AC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Tork® 7000Z Sunset Time Switch, Voltage Rating: 120 V AC, Amperage Rating: 40 A, Poles: 2