Hubbell Wiring Device - Kellems S1SPEXT2 20A 125V Receptacle (1), Extron MAAP (1), AAP Adapter (2) Sub-Plate, SystemOne FB/Poke-Through, Black | Graybar Store
Hubbell Wiring Device - Kellems - 20A 125V Receptacle (1), Extron MAAP (1), AAP Adapter (2) Sub-Plate, SystemOne FB/Poke-Through, Black - S1SPEXT2
+ / - Hover over image to Zoom
Other Views

    20A 125V Receptacle (1), Extron MAAP (1), AAP Adapter (2) Sub-Plate, SystemOne FB/Poke-Through, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1SPEXT2
    SKU: 25066712
    $53.47
    Checking Pricing
         
    Use With:SystemOne Floor Box/Poke-Through
    Opening:20A 125V Receptacle (1), Extron MAAP (1), AAP Adapter (2)
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1SPEXT2
    • Color Black
    • Opening 20A 125V Receptacle (1), Extron MAAP (1), AAP Adapter (2)
    • Use With SystemOne Floor Box/Poke-Through
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Floor and Wall Boxes, SystemOne Sub-Plate, Extron AAP