NSI Industries ISPB2/0-4 Submersible Connector | Graybar Store
NSI Industries - Submersible Connector - ISPB2/0-4
+ / - Hover over image to Zoom
Other Views

    Submersible Connector

    Manufacturer: NSI Industries
    Manufacturer #: ISPB2/0-4
    SKU: 25720728
    $37.68
    Checking Pricing
         
    Wire Size:2/0 to 14 AWG
    No. of Ports:4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ISPB2/0-4
    • No. of Ports 4
    • Materials Aluminum Alloy
    • Wire Size 2/0 to 14 AWG
    • Country of Origin US - USA
    Product Overview:
    ISPB 2/0 Series Submersible Connector, Wire Size: 2/0 to 14 AWG, No. of Ports: 4