NSI Industries ISPBS350 Submersible Connector | Graybar Store
NSI Industries - Submersible Connector - ISPBS350
+ / - Hover over image to Zoom
Other Views

    Submersible Connector

    Manufacturer: NSI Industries
    Manufacturer #: ISPBS350
    SKU: 25720725
    $65.05
    Checking Pricing
         
    Wire Size:350 kcmil to 12 AWG
    No. of Ports:2
    Use With:Aluminum Conductors; Plastisol Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ISPBS350
    • No. of Ports 2
    • Materials Aluminum Alloy
    • Wire Size 350 kcmil to 12 AWG
    • Use With Aluminum Conductors; Plastisol Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Submersible Connector, Aluminum Alloy, Wire Size: 350 kcmil to 12 AWG, No. of Ports: 2