NSI Industries ISPBS2/0 Submersible Connector | Graybar Store
NSI Industries - Submersible Connector - ISPBS2/0
+ / - Hover over image to Zoom
Other Views

    Submersible Connector

    Manufacturer: NSI Industries
    Manufacturer #: ISPBS2/0
    SKU: 25720724
    $26.60
    Checking Pricing
         
    Wire Size:2/0 to 14 AWG
    No. of Ports:2
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ISPBS2/0
    • No. of Ports 2
    • Materials Aluminum Alloy
    • Wire Size 2/0 to 14 AWG
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Submersible Connector, Wire Size: 2/0 to 14 AWG, No. of Ports: 2