Hubbell Wiring Device - Kellems S1SPMAX 20A 125V Receptacle (1), Recessed Bezel 6-Siemon MAX Modules (1) Sub-Plate, SystemOne FB/Poke-Through, Black | Graybar Store
Hubbell Wiring Device - Kellems - 20A 125V Receptacle (1), Recessed Bezel 6-Siemon MAX Modules (1) Sub-Plate, SystemOne FB/Poke-Through, Black - S1SPMAX
+ / - Hover over image to Zoom
Other Views

    20A 125V Receptacle (1), Recessed Bezel 6-Siemon MAX Modules (1) Sub-Plate, SystemOne FB/Poke-Through, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1SPMAX
    SKU: 25066718
    $53.47
    Checking Pricing
         
    Use With:SystemOne Floor Box/Poke-Through
    Opening:20A 125V Receptacle (1), Recessed Bezel 6-Siemon MAX Modules (1)
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1SPMAX
    • Color Black
    • Opening 20A 125V Receptacle (1), Recessed Bezel 6-Siemon MAX Modules (1)
    • Use With SystemOne Floor Box/Poke-Through
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne Siemon MAX® + Power sub-plate, black finish, with (1) 20A 125V receptacle and (1) recessed bezel for 6-Siemon MAX® modules.