Hubbell Wiring Device - Kellems S1SPFFBRS 1-1/2 in. NPT Plug (1), 3/4 in. Screw Plug (1) Sub-Plate, SystemOne, Brass Finish | Graybar Store
Hubbell Wiring Device - Kellems - 1-1/2 in. NPT Plug (1), 3/4 in. Screw Plug (1) Sub-Plate, SystemOne, Brass Finish - S1SPFFBRS
+ / - Hover over image to Zoom
Other Views

    1-1/2 in. NPT Plug (1), 3/4 in. Screw Plug (1) Sub-Plate, SystemOne, Brass Finish

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1SPFFBRS
    SKU: 25066716
    $96.93
    Checking Pricing
         
    Use With:SystemOne Floor Box/Poke-Through
    Opening:1-1/2 in. NPT Plug (1), 3/4 in. Screw Plug (1)
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1SPFFBRS
    • Material Finish Brass
    • Opening 1-1/2 in. NPT Plug (1), 3/4 in. Screw Plug (1)
    • Use With SystemOne Floor Box/Poke-Through
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SystemOne furniture feed sub-plate, brass finish, with (1) 1-1/2 N.P.T. opening for low voltage and (1) 3/4 in. screw plug.