Hubbell Wiring Device - Kellems S1R6SPZ Sub Plate | Graybar Store
Hubbell Wiring Device - Kellems - Sub Plate - S1R6SPZ
+ / - Hover over image to Zoom
Other Views

    Sub Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1R6SPZ
    SKU: 25447972
    $46.70
    Checking Pricing
         
    Opening:(1) Circuit; (2) 20A Pre-Wired Receptacles; 16 in Lead
    Size:6 in
    Use With:Fire-Rated Poke-Thru Devices
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1R6SPZ
    • Size 6 in
    • Opening (1) Circuit; (2) 20A Pre-Wired Receptacles; 16 in Lead
    • Use With Fire-Rated Poke-Thru Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1R6 Sub Plate, Size: 6 in