Hubbell Wiring Device - Kellems S1SPTL Sub Plate | Graybar Store
Hubbell Wiring Device - Kellems - Sub Plate - S1SPTL
+ / - Hover over image to Zoom
Other Views

    Sub Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1SPTL
    SKU: 25066720
    $53.47
    Checking Pricing
         
    Use With:Fire-Rated Poke-Thru Devices
    Opening:(2) Keystone Openings; 20 Twist-Lock Receptacle (1.56 in OD); 30A Twist-Lock receptacle (1.56 in OD)
    Color:Black
    Size:5.36 (Dia) in
    Shape:Round
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1SPTL
    • Color Black
    • Size 5.36 (Dia) in
    • Opening (2) Keystone Openings; 20 Twist-Lock Receptacle (1.56 in OD); 30A Twist-Lock receptacle (1.56 in OD)
    • Shape Round
    • Material Aluminum
    • Use With Fire-Rated Poke-Thru Devices
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1SP Sub Plate, Round, Size: 5.36 (Dia) in, Black, Aluminum