Hubbell Wiring Device - Kellems S1SP4X4SYS Sub Plate | Graybar Store
Hubbell Wiring Device - Kellems - Sub Plate - S1SP4X4SYS
+ / - Hover over image to Zoom
Other Views

    Sub Plate

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1SP4X4SYS
    SKU: 25066710
    $164.52
    Checking Pricing
         
    Use With:Concrete Fire-Rated Poke-Thru Devices; SystemOne Components
    Opening:(4) 20A, 125V receptacles; (4) Openings for SYSTIMAX Connectivity
    Color:Black
    Size:5.36 (Dia) in
    Shape:Round
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1SP4X4SYS
    • Color Black
    • Size 5.36 (Dia) in
    • Opening (4) 20A, 125V receptacles; (4) Openings for SYSTIMAX Connectivity
    • Shape Round
    • Material Aluminum
    • Use With Concrete Fire-Rated Poke-Thru Devices; SystemOne Components
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    SCRUBSHIELD® S1SP Sub Plate, Round, Size: 5.36 (Dia) in, Black, Aluminum