Aiphone JF-2HD Sub monitor station with 3-1/2 inch TFT color monitor feature | Graybar Store
Aiphone - Sub monitor station with 3-1/2 inch TFT color monitor feature - JF-2HD
+ / - Hover over image to Zoom
Other Views

    Sub monitor station with 3-1/2 inch TFT color monitor feature

    Manufacturer: Aiphone
    Manufacturer #: JF-2HD
    SKU: 25090590
    $496.95
    Checking Pricing
         
    Dimensions:7 x 5-5/16 x 1-1/4 inches
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Aiphone
    • Manufacturer # JF-2HD
    • Dimensions 7 x 5-5/16 x 1-1/4 inches
    • SAP Material Type ZSTD
    • Country of Origin TH - Thailand
    Product Overview:
    Audio/video sub-master station extends a JF Series intercom system's door-answering capabilities into multiple rooms or over a large area
    • 3-1/2 inch LCD color monitor activates when receiving an incoming call from the video door station to aid visitor identification
    • Image recording allows the sub-master operator to save up to 10 images of the visitor area, which store on the master station's internal memory
    • Accesses voice recordings from the master station to replay through the door station when personal communication with a visitor is not possible or preferred
    • Door-release button controls an electric strike (sold separately) to remotely unlock the entrance for a visitor