Square D (Schneider Electric) NF250SFL Sub Feed Lug | Graybar Store
Square D (Schneider Electric) - Sub Feed Lug - NF250SFL
+ / - Hover over image to Zoom
Other Views

    Sub Feed Lug

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF250SFL
    SKU: 25203973
    $185.96
    Checking Pricing
         
    Amps:250A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF250SFL
    • Amps 250A
    • Accessory Type Sub Feed Lugs
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Sub Feed Lug, Amps: 250 A
    Provides Support for Cable Between the Rack And the Wall; Works With Standard Equipment Racks of All Channel Depths And All Mighty Mo 3, 6 And 10 Rack Systems