Square D (Schneider Electric) NF250SFBJ Sub Feed Circuit Breaker Kit | Graybar Store
Square D (Schneider Electric) - Sub Feed Circuit Breaker Kit - NF250SFBJ
+ / - Hover over image to Zoom
Other Views

    Sub Feed Circuit Breaker Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF250SFBJ
    SKU: 25234058
    $1,029.96
    Checking Pricing
         
    Amps:250A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF250SFBJ
    • Amps 250A
    • Accessory Type Circuit Breaker Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Sub Feed Circuit Breaker Kit, Amps: 250 A