Square D (Schneider Electric) NQSFB4HJ Sub Feed Circuit Breaker Kit | Graybar Store
Square D (Schneider Electric) - Sub Feed Circuit Breaker Kit - NQSFB4HJ
+ / - Hover over image to Zoom
Other Views

    Sub Feed Circuit Breaker Kit

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQSFB4HJ
    SKU: 25180829
    $623.97
    Checking Pricing
         
    Amps:400A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQSFB4HJ
    • Amps 400A
    • Accessory Type Sub Feed Circuit Breaker Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Square D™ Sub Feed Circuit Breaker Kit, Amps: 400 A
    10 Way Connector for Auxiliary Outputs and Sensor Power Supplies; 16 Way Connector for the Sensors of Counter 0; 16 Way Connector for the Sensors of Counter 1; Module And Channel Status Display Block