Hubbell Wiring Device - Kellems GFTWRST20SNAPBK Style Line® SNAPConnect® 20A 125V 2P3W NEMA 5-20R Tamper-/Weather-Resistant GFCI With AUTOGUARD®, Black | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® SNAPConnect® 20A 125V 2P3W NEMA 5-20R Tamper-/Weather-Resistant GFCI With AUTOGUARD®, Black - GFTWRST20SNAPBK
+ / - Hover over image to Zoom
Other Views

    Style Line® SNAPConnect® 20A 125V 2P3W NEMA 5-20R Tamper-/Weather-Resistant GFCI With AUTOGUARD®, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTWRST20SNAPBK
    SKU: 25712005
    $33.39
    Checking Pricing
         
    Amperage:20A
    Color:Black
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTWRST20SNAPBK
    • Color Black
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    • Receptacle Configuration 2-Pole, 3-Wire
    • Voltage Rating 125
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Style Line® SNAPConnect® black 20A 125V 2P3W NEMA 5-20R tamper-resistant and weather-resistant GFCI receptacle with AUTOGUARD® self-test technology.
    • Patented AUTOGUARD Self-Test Technology
    • Audible SNAP Indicates Solid Connection
    • Patented Shutter Design For Tamper-Resistant Protection
    • Protects Against Line and Load Reversal; No Power to the Face or Downstream if Device is Miswired
    • Meets NEC Requirements For TR (517-18c) and WR (406.9)
    • UV and Corrosion Resistance For Harsh and Damp Applications
    • Flush Face
    • Back and Side Wired
    • Multiple Drive Screws