Hubbell Wiring Device - Kellems GFRST82SNAP Style Line® SNAPConnect® 15A 125V 2P3W NEMA 5-15R HG GFCI Receptacle With AUTOGUARD®, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® SNAPConnect® 15A 125V 2P3W NEMA 5-15R HG GFCI Receptacle With AUTOGUARD®, Brown - GFRST82SNAP
+ / - Hover over image to Zoom
Other Views

    Style Line® SNAPConnect® 15A 125V 2P3W NEMA 5-15R HG GFCI Receptacle With AUTOGUARD®, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFRST82SNAP
    SKU: 25712066
    $56.46
    Checking Pricing
         
    Amperage:15A
    Color:Brown
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFRST82SNAP
    • Color Brown
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Style Line® SNAPConnect® brown 15A 125V 2P3W NEMA 5-15R hospital grade GFCI receptacle with AUTOGUARD® self-test technology.
    • Patented AUTOGUARD Self-Test Technology
    • Audible SNAP Indicates Solid Connection
    • Patented Shutter Design For Tamper-Resistant
    • Compliant With NEC 406.12 and NEC 517-18(c)
    • Triple Wipe Construction
    • Flush Face