Hubbell Wiring Device - Kellems DR20BLK Style Line® Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Decorator Straight Blade Duplex Receptacle, Black | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Decorator Straight Blade Duplex Receptacle, Black - DR20BLK
+ / - Hover over image to Zoom
Other Views

    Style Line® Commercial Specification Grade 20A 125V 2P3W NEMA 5 20R Decorator Straight Blade Duplex Receptacle, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DR20BLK
    SKU: 25172259
    $4.30
    Checking Pricing
         
    Color:Black
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DR20BLK
    • Color Black
    • Amperage 20A
    • Ground Grounded
    • Materials Nylon
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Style Line® Commercial Specification Grade black 20A 125V 2P3W NEMA 5 20R back and side wired decorator straight blade duplex receptacle with smooth nylon face.