Hubbell Wiring Device - Kellems Style Line® Commercial Specification Grade 15A 125V Back and Side-Wired Decorator Straight Blade Duplex Receptacle | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® Commercial Specification Grade 15A 125V Back and Side-Wired Decorator Straight Blade Duplex Receptacle
+ / - Hover over image to Zoom
Other Views

    Style Line® Commercial Specification Grade 15A 125V Back and Side-Wired Decorator Straight Blade Duplex Receptacle

    Manufacturer: Hubbell Wiring Device - Kellems
         

    Commercial Specification Grade 15A back and side-wired decorator straight blade duplex receptacle with smooth nylon face.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Receptacle Configuration
    Amperage
    Voltage Rating
    Color
    NEMA Rating
    Price
    DR15I
    25172248
    2-Pole, 3-Wire
    15A
    125V
    Ivory
    NEMA 5-15R
    $
    4
    .11
    /
    EA
    25172248
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    $
    4
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    DR15WHI
    25172250
    2-Pole, 3-Wire
    15A
    125V
    White
    NEMA 5-15R
    $
    4
    .11
    /
    EA
    25172250
    Receptacle Configuration
    2-Pole, 3-Wire
    Amperage
    15A
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-15R
    $
    4
    .11
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172248 SKU, 25172248 ANALYTICS...
    Voltage Rating
    125V
    Color
    Ivory
    NEMA Rating
    NEMA 5-15R
    Price
    $
    4
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25172250 SKU, 25172250 ANALYTICS...
    Voltage Rating
    125V
    Color
    White
    NEMA Rating
    NEMA 5-15R
    Price
    $
    4
    .11
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available