Hubbell Wiring Device - Kellems DR15WHI Style Line® Commercial Specification Grade 15A 125V 2P3W NEMA 5 15R Decorator Straight Blade Duplex Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® Commercial Specification Grade 15A 125V 2P3W NEMA 5 15R Decorator Straight Blade Duplex Receptacle, White - DR15WHI
+ / - Hover over image to Zoom
Other Views

    Style Line® Commercial Specification Grade 15A 125V 2P3W NEMA 5 15R Decorator Straight Blade Duplex Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DR15WHI
    SKU: 25172250
    $4.11
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:15A
    Voltage Rating:125V
    Color:White
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DR15WHI
    • Color White
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Style Line® Commercial Specification Grade white 15A 125V 2P3W NEMA 5 15R back and side wired decorator straight blade duplex receptacle with smooth nylon face.