Hubbell Wiring Device - Kellems DR20WHITR Style Line® Commercial Spec Grade 20A 125V 2P3W NEMA 5 20R Tamper Resistant Decorator Duplex Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® Commercial Spec Grade 20A 125V 2P3W NEMA 5 20R Tamper Resistant Decorator Duplex Receptacle, White - DR20WHITR
+ / - Hover over image to Zoom
Other Views

    Style Line® Commercial Spec Grade 20A 125V 2P3W NEMA 5 20R Tamper Resistant Decorator Duplex Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DR20WHITR
    SKU: 25172197
    $11.31
    Checking Pricing
         
    Receptacle Configuration:2-Pole, 3-Wire
    Amperage:20A
    Voltage Rating:125V
    Color:White
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DR20WHITR
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Style Line® Commercial Specification Grade white 20A 125V 2P3W NEMA 5 20R back and side wired tamper resistant decorator straight blade duplex receptacle with smooth nylon face.