Hubbell Wiring Device - Kellems NP266W Style Line® 6 Gang Decorator Device Smooth Nylon Wallplate, White | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 6 Gang Decorator Device Smooth Nylon Wallplate, White - NP266W
+ / - Hover over image to Zoom
Other Views

    Style Line® 6 Gang Decorator Device Smooth Nylon Wallplate, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP266W
    SKU: 25077612
    $23.42
    Checking Pricing
         
    No. of Gangs:6-Gang
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP266W
    • Color White
    • Materials Nylon
    • No. of Gangs 6-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Style Line® white nylon 6 gang (6) decorator device wallplate.