Hubbell Wiring Device - Kellems NP264LA Style Line® 4 Gang Decorator Device Smooth Nylon Wallplate, Light Almond | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 4 Gang Decorator Device Smooth Nylon Wallplate, Light Almond - NP264LA
+ / - Hover over image to Zoom
Other Views

    Style Line® 4 Gang Decorator Device Smooth Nylon Wallplate, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NP264LA
    SKU: 25077599
    $11.39
    Checking Pricing
         
    No. of Gangs:4-Gang
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NP264LA
    • Color Light Almond
    • Materials Nylon
    • No. of Gangs 4-Gang
    • Wall Plate Size Standard
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Style Line® light almond nylon 4 gang (4) decorator device wallplate.