Hubbell Wiring Device - Kellems NPJ263LA Style Line® 3 Gang Midsize Decorator Device Smooth Nylon Wallplate, Light Almond | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 3 Gang Midsize Decorator Device Smooth Nylon Wallplate, Light Almond - NPJ263LA
+ / - Hover over image to Zoom
Other Views

    Style Line® 3 Gang Midsize Decorator Device Smooth Nylon Wallplate, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ263LA
    SKU: 25077361
    $3.63
    Checking Pricing
         
    No. of Gangs:3-Gang
    Color:Light Almond
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ263LA
    • Color Light Almond
    • Materials Nylon
    • No. of Gangs 3-Gang
    • Wall Plate Size Midsize
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Style Line® light almond nylon midsize 3 gang (3) decorator device wallplate.