Hubbell Wiring Device - Kellems GFRST83ALU Style Line® 20A 125V 2P3W NEMA 5-20R Hospital Grade GFCI Receptacle With AUTOGUARD®, USA, Almond | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 20A 125V 2P3W NEMA 5-20R Hospital Grade GFCI Receptacle With AUTOGUARD®, USA, Almond - GFRST83ALU
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 125V 2P3W NEMA 5-20R Hospital Grade GFCI Receptacle With AUTOGUARD®, USA, Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFRST83ALU
    SKU: 25712025
    $61.92
    Checking Pricing
         
    Amperage:20A
    Color:Almond
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFRST83ALU
    • Color Almond
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Style Line® almond 20A 125V 2P3W NEMA 5-20R hospital grade GFCI receptacle with AUTOGUARD® self-test technology. Assembled in the USA.
    • Patented AUTOGUARD Self-Test Technology
    • Green Power Indicator and Red Trip Indicator
    • Triple Wipe Construction
    • Flush Face
    • Back and Side Wired
    • Multiple Drive Screws
    • Assembled in USA