Hubbell Wiring Device - Kellems GFBFST20BK Style Line® 20A 125V 2P3W NEMA 5-20R Blank Face GFCI Receptacle With AUTOGUARD®, Black | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 20A 125V 2P3W NEMA 5-20R Blank Face GFCI Receptacle With AUTOGUARD®, Black - GFBFST20BK
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 125V 2P3W NEMA 5-20R Blank Face GFCI Receptacle With AUTOGUARD®, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFBFST20BK
    SKU: 25712107
    $27.31
    Checking Pricing
         
    Amperage:20A
    Color:Black
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-20R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFBFST20BK
    • Color Black
    • Amperage 20A
    • NEMA Rating NEMA 5-20R
    Product Overview:
    Style Line® black 20A 125V 2P3W NEMA 5-20R blank face GFCI receptacle with AUTOGUARD® self-test technology.
    • Patented AUTOGUARD Self-Test Technology
    • Internal Back Wiring Clamp and Guide For Quick and Secure Termination
    • Triple Wipe Construction
    • Blank Flush Face
    • Multiple Drive Screws