Hubbell Wiring Device - Kellems HBL2162WA Style Line® 20A 125V 2P3W NEMA 5 20R Back and Side Wired Decorator Straight Blade Duplex Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 20A 125V 2P3W NEMA 5 20R Back and Side Wired Decorator Straight Blade Duplex Receptacle, White - HBL2162WA
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 125V 2P3W NEMA 5 20R Back and Side Wired Decorator Straight Blade Duplex Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL2162WA
    SKU: 94024338
    $17.19
    Checking Pricing
         
    Color:White
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL2162WA
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    Style Line® white 20A 125V 2P3W NEMA 5 20R back and side wired decorator straight blade duplex receptacle with flush nylon face.