Hubbell Wiring Device - Kellems DS420W Style Line® 20A 120/277V 4 Way Decorator Series Specification Grade Rocker Switch, White | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 20A 120/277V 4 Way Decorator Series Specification Grade Rocker Switch, White - DS420W
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 120/277V 4 Way Decorator Series Specification Grade Rocker Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS420W
    SKU: 22084934
    $44.18
    Checking Pricing
         
    Color:White
    Switch Type:4-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS420W
    • Color White
    • Amperage 20A
    • Grade Specification
    Product Overview:
    Style Line® Decorator Series Specification Grade white 20A 120/277VAC back and side wired 4 way rocker switch.
    Style Line® rocker switches are available in single-pole, double-pole, 3-way and 4-way.