Hubbell Wiring Device - Kellems DS420I Style Line® 20A 120/277V 4 Way Decorator Series Specification Grade Rocker Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 20A 120/277V 4 Way Decorator Series Specification Grade Rocker Switch, Ivory - DS420I
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 120/277V 4 Way Decorator Series Specification Grade Rocker Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS420I
    SKU: 22084933
    $44.18
    Checking Pricing
         
    Color:Ivory
    Switch Type:4-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS420I
    • Color Ivory
    • Amperage 20A
    • Grade Specification
    • Switch Style Rocker
    Product Overview:
    Style Line® Decorator Series Specification Grade ivory 20A 120/277VAC back and side wired 4 way rocker switch.
    Style Line® rocker switches are available in single-pole, double-pole, 3-way and 4-way.