Hubbell Wiring Device - Kellems DS420GY Style Line® 20A 120/277V 4 Way Decorator Series Specification Grade Rocker Switch, Grey | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 20A 120/277V 4 Way Decorator Series Specification Grade Rocker Switch, Grey - DS420GY
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 120/277V 4 Way Decorator Series Specification Grade Rocker Switch, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS420GY
    SKU: 25203230
    $64.90
    Checking Pricing
         
    Color:Yellow
    Switch Type:4-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS420GY
    • Color Yellow
    • Amperage 20A
    • Grade Specification
    • Switch Style Rocker
    Product Overview:
    Style Line® Decorator Series Specification Grade grey 20A 120/277VAC back and side wired 4 way rocker switch.