Hubbell Wiring Device - Kellems DS320W Style Line® 20A 120/277V 3 Way Decorator Series Specification Grade Rocker Switch, White | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 20A 120/277V 3 Way Decorator Series Specification Grade Rocker Switch, White - DS320W
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 120/277V 3 Way Decorator Series Specification Grade Rocker Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS320W
    SKU: 22084931
    $22.50
    Checking Pricing
         
    Color:White
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS320W
    • Color White
    • Amperage 20A
    • Grade Specification
    • Switch Style Rocker
    Product Overview:
    Style Line® Decorator Series Specification Grade white 20A 120/277VAC back and side wired 3 way rocker switch.
    Style Line® rocker switches are available in single-pole, double-pole, 3-way and 4-way.