Hubbell Wiring Device - Kellems DS220W Style Line® 20A 120/277V 2 Pole Decorator Series Specification Grade Rocker Switch, White | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 20A 120/277V 2 Pole Decorator Series Specification Grade Rocker Switch, White - DS220W
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 120/277V 2 Pole Decorator Series Specification Grade Rocker Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS220W
    SKU: 25203209
    $40.48
    Checking Pricing
         
    Color:White
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS220W
    • Color White
    • Amperage 20A
    • Grade Specification
    Product Overview:
    Style Line® Decorator Series Specification Grade white 20A 120/277VAC back and side wired 2 pole rocker switch.