Hubbell Wiring Device - Kellems DS120LA Style Line® 20A 120/277V 1 Pole Decorator Series Specification Grade Rocker Switch, Light Almond | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 20A 120/277V 1 Pole Decorator Series Specification Grade Rocker Switch, Light Almond - DS120LA
+ / - Hover over image to Zoom
Other Views

    Style Line® 20A 120/277V 1 Pole Decorator Series Specification Grade Rocker Switch, Light Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS120LA
    SKU: 25203286
    $22.15
    Checking Pricing
         
    Color:Light Almond
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS120LA
    • Color Light Almond
    • Amperage 20A
    • Grade Specification
    • Switch Style Rocker
    Product Overview:
    Style Line® Decorator Series Specification Grade light almond 20A 120/277VAC back and side wired single pole rocker switch.