Hubbell Wiring Device - Kellems GFTWRST82U Style Line® 15A 125V 2P3W NEMA 5-15R Hospital Grade Tamper-/Weather-Resistant GFCI With AUTOGUARD®, USA, Brown | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 15A 125V 2P3W NEMA 5-15R Hospital Grade Tamper-/Weather-Resistant GFCI With AUTOGUARD®, USA, Brown - GFTWRST82U
+ / - Hover over image to Zoom
Other Views

    Style Line® 15A 125V 2P3W NEMA 5-15R Hospital Grade Tamper-/Weather-Resistant GFCI With AUTOGUARD®, USA, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFTWRST82U
    SKU: 25712037
    $62.76
    Checking Pricing
         
    Amperage:15A
    Color:Brown
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFTWRST82U
    • Color Brown
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Style Line® brown 15A 125V 2P3W NEMA 5-15R hospital grade tamper-resistant and weather-resistant GFCI receptacle with AUTOGUARD® self-test technology. Assembled in the USA.
    • Patented AUTOGUARD Self-Test Technology
    • Patented Shutter Design For Tamper-Resistant Protection
    • Protects Against Line and Load Reversal; No Power to the Face or Downstream if Device is Miswired
    • Meets NEC Requirements For TR (517-18c) and WR (406.9)
    • UV and Corrosion Resistance For Harsh and Damp Applications
    • Flush Face
    • Back and Side Wired
    • Multiple Drive Screws
    • Assembled in USA