Hubbell Wiring Device - Kellems GFRST82GYU Style Line® 15A 125V 2P3W NEMA 5-15R Hospital Grade GFCI Receptacle With AUTOGUARD®, USA, Grey | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 15A 125V 2P3W NEMA 5-15R Hospital Grade GFCI Receptacle With AUTOGUARD®, USA, Grey - GFRST82GYU
+ / - Hover over image to Zoom
Other Views

    Style Line® 15A 125V 2P3W NEMA 5-15R Hospital Grade GFCI Receptacle With AUTOGUARD®, USA, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFRST82GYU
    SKU: 25712014
    $59.16
    Checking Pricing
         
    Amperage:15A
    Color:Grey
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFRST82GYU
    • Color Grey
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Style Line® grey 15A 125V 2P3W NEMA 5-15R hospital grade GFCI receptacle with AUTOGUARD® self-test technology. Assembled in the USA.
    • Patented AUTOGUARD Self-Test Technology
    • Green Power Indicator and Red Trip Indicator
    • Triple Wipe Construction
    • Flush Face
    • Back and Side Wired
    • Multiple Drive Screws
    • Assembled in USA