Hubbell Wiring Device - Kellems GFRST15AL Style Line® 15A 125V 2P3W NEMA 5-15R GFCI Receptacle With AUTOGUARD®, Almond | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 15A 125V 2P3W NEMA 5-15R GFCI Receptacle With AUTOGUARD®, Almond - GFRST15AL
+ / - Hover over image to Zoom
Other Views

    Style Line® 15A 125V 2P3W NEMA 5-15R GFCI Receptacle With AUTOGUARD®, Almond

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: GFRST15AL
    SKU: 25712090
    $25.47
    Checking Pricing
         
    Amperage:15A
    Color:Almond
    Voltage Rating:125
    Receptacle Configuration:2-Pole, 3-Wire
    NEMA Rating:NEMA 5-15R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # GFRST15AL
    • Color Almond
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Style Line® almond 15A 125V 2P3W NEMA 5-15R GFCI receptacle with AUTOGUARD® self-test technology.
    • Patented AUTOGUARD Self-Test Technology
    • Internal Back Wiring Clamp and Guide For Quick and Secure Termination
    • Triple Wipe Construction
    • Flush Face
    • Back and Side Wired
    • Multiple Drive Screws