Hubbell Wiring Device - Kellems DS115W Style Line® 15A 120/277V 1 Pole Decorator Series Specification Grade Rocker Switch, White | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 15A 120/277V 1 Pole Decorator Series Specification Grade Rocker Switch, White - DS115W
+ / - Hover over image to Zoom
Other Views

    Style Line® 15A 120/277V 1 Pole Decorator Series Specification Grade Rocker Switch, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: DS115W
    SKU: 22084922
    $9.53
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:120/277V
    Switch Type:1-Pole
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # DS115W
    • Color White
    • Amperage 15A
    • Grade Specification
    • Switch Style Rocker
    Product Overview:
    Style Line® Decorator Series Specification Grade white 15A 120/277VAC back and side wired single pole rocker switch.