Hubbell Wiring Device - Kellems NPJ26GY Style Line® 1 Gang Midsize Decorator Device Smooth Nylon Wallplate, Grey | Graybar Store
Hubbell Wiring Device - Kellems - Style Line® 1 Gang Midsize Decorator Device Smooth Nylon Wallplate, Grey - NPJ26GY
+ / - Hover over image to Zoom
Other Views

    Style Line® 1 Gang Midsize Decorator Device Smooth Nylon Wallplate, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: NPJ26GY
    SKU: 25077372
    $1.13
    Checking Pricing
         
    No. of Gangs:1-Gang
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # NPJ26GY
    • Color Grey
    • Materials Nylon
    • No. of Gangs 1-Gang
    • Wall Plate Size Midsize
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Style Line® grey nylon midsize single gang decorator device wallplate.