Kraloy KT90-20 Stub Down Fitting | Graybar Store
Kraloy - Stub Down Fitting - KT90-20
+ / - Hover over image to Zoom
Other Views

    Stub Down Fitting

    Manufacturer: Kraloy
    Manufacturer #: KT90-20
    SKU: 25652013
    $16.33
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Use With:ENT Raceway
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Kraloy
    • Manufacturer # KT90-20
    • Materials PVC
    • Trade Size (Inches) 1 in.
    • Use With ENT Raceway
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Kwikon® Stub Down Fitting, PVC, Trade Size (Inches): 1 in, Use With: ENT Raceway