Unistrut A1006-1420EG Strut Safety End Cap | Graybar Store
Unistrut - Strut Safety End Cap - A1006-1420EG
+ / - Hover over image to Zoom
Other Views

    Strut Safety End Cap

    Manufacturer: Unistrut
    Manufacturer #: A1006-1420EG
    SKU: 93170783
    $2.96
    Checking Pricing
         
    Use With:A1000
    Color / Finish:Electrogalvanized
    Brand or Series:UNISTRUT
    No. of Holes:1
    Thread Size:1/4-20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # A1006-1420EG
    • Type Spring Channel Nut
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Materials Steel
    • Thread Size 1/4-20 in.
    • No. of Holes 1
    • Use With A1000
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Strut Safety End Cap, Electrogalvanized, Steel, No. of Holes: 1