Thomas and Betts H 122 1/2 Strut Fastener | Graybar Store
Thomas and Betts - Strut Fastener - H 122 1/2
+ / - Hover over image to Zoom
Other Views

    Strut Fastener

    Manufacturer: Thomas and Betts
    Manufacturer #: H 122 1/2
    SKU: 25084673
    $4.76
    Checking Pricing
         
    Size:1/2 in
    No. of Holes:1
    Trade Size (Inches):1/2 in.
    Use With:All Kindorf Channels
    Bolt Hole Size:1/2 in
    Brand or Series:Trapnut
    Color / Finish:Galv-Krom
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # H 122 1/2
    • Size 1/2 in
    • Type Strut Fastener
    • Bolt Hole Size 1/2 in
    • Brand or Series Trapnut
    • Color / Finish Galv-Krom
    Product Overview:
    Trapnut™ Strut Fastener, Galv-Krom, Steel, No. of Holes: 1, Size: 1/2 in
    Optional Plastic Hold-Down Ejector Clips; Optional Protection Modules For Protection Against Electrical Transients; Socket or Printed Circuit Board Installation Options