Erico ADK421GY Strut End Cap | Graybar Store
Erico - Strut End Cap - ADK421GY
+ / - Hover over image to Zoom
Other Views

    Strut End Cap

    Manufacturer: Erico
    Manufacturer #: ADK421GY
    SKU: 25640525
    $1.26
    Checking Pricing
         
    Height (Inches):1-5/8
    Accommodates:ERISTRUT Type A Channel
    Width (Inches):1-5/8
    Brand or Series:CADDY
    Depth:7/16 in
    Dimensions:1-5/8 W x 1-5/8 H in
    Fitting Type:End Cap
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # ADK421GY
    • Color Grey
    • Dimensions 1-5/8 W x 1-5/8 H in
    • Type Strut End Cap
    • Accommodates ERISTRUT Type A Channel
    • Brand or Series CADDY
    • Depth 7/16 in
    • Fitting Type End Cap
    • Height (Inches) 1-5/8
    • Materials Polyethylene
    • Width (Inches) 1-5/8
    • Country of Origin NL - Netherlands
    Product Overview:
    CADDY® Strut End Cap, Gray, Dimensions: 1-5/8 W x 1-5/8 H in, Polyethylene
    Brushed Stainless Steel Finish; Compatible With All Individual QuickPort Connectors And Adapters; Fits Standard NEMA Electrical Boxes; Includes ID Windows for Each Wallplate; Individual Port Configuration Allows Specification Flexibility