Calbrite S60700SC00 Stainless Steel Strut Clamp | Graybar Store
Calbrite - Stainless Steel Strut Clamp - S60700SC00
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Strut Clamp

    Manufacturer: Calbrite
    Manufacturer #: S60700SC00
    SKU: 25464879
    $3.34
    Checking Pricing
         
    Size:3/4 in
    Depth:0.06 in
    Trade Size (Inches):3/4 in.
    Use With:1-5/8 in Stainless Channel
    Load Rating:600 lb
    Bolt Hole Size:1/4-20 x 3/4 in
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S60700SC00
    • Size 3/4 in
    • Type Strut Clamps
    • Bolt Hole Size 1/4-20 x 3/4 in
    • Depth 0.06 in
    • Load Rating 600 lb
    • Material Finish Stainless Steel
    • Materials Stainless Steel
    • Trade Size (Inches) 3/4 in.
    • Use With 1-5/8 in Stainless Channel
    • SAP Material Type ZSTD
    Product Overview:
    Strut Clamp, Brite, Stainless Steel, Size: 3/4 in