Thomas and Betts AB100 3/8SS Strut Clamp | Graybar Store
Thomas and Betts - Strut Clamp - AB100 3/8SS
+ / - Hover over image to Zoom
Other Views

    Strut Clamp

    Manufacturer: Thomas and Betts
    Manufacturer #: AB100 3/8SS
    SKU: 25457659
    $17.81
    Checking Pricing
         
    Size:3/8 in
    Color / Finish:Zinc-Plated
    Brand or Series:100; Superstrut
    Use With:All Channels
    No. of Holes:1
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # AB100 3/8SS
    • Size 3/8 in
    • Type Universal Springless Channel Nut
    • Brand or Series 100; Superstrut
    • Color / Finish Zinc-Plated
    • Materials Steel
    • No. of Holes 1
    • Use With All Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Superstrut® 100 Strut Clamp, Zinc-Plated, Stainless Steel, No. of Holes: 1, Size: 3/8 in