Unistrut P3006-1420EG Strut Channel Nut Without Spring | Graybar Store
Unistrut - Strut Channel Nut Without Spring - P3006-1420EG
+ / - Hover over image to Zoom
Other Views

    Strut Channel Nut Without Spring

    Manufacturer: Unistrut
    Manufacturer #: P3006-1420EG
    SKU: 89025993
    $1.16
    Checking Pricing
         
    Color / Finish:Electrogalvanized
    Brand or Series:UNISTRUT
    Use With:All Channels
    No. of Holes:1
    Thread Size:1/4-20 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P3006-1420EG
    • Type Channel Nut without Spring
    • Brand or Series UNISTRUT
    • Color / Finish Electrogalvanized
    • Materials Steel
    • Thread Size 1/4-20 in.
    • No. of Holes 1
    • Use With All Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Channel Nut With Spring, Electrogalvanized, Steel, No. of Holes: 1