B-Line (Eaton) SC228ZN Strut Beam Clip | Graybar Store
B-Line (Eaton) - Strut Beam Clip - SC228ZN
+ / - Hover over image to Zoom
Other Views

    Strut Beam Clip

    Manufacturer: B-Line (Eaton)
    Manufacturer #: SC228ZN
    SKU: 97190986
    $14.55
    Checking Pricing
         
    Size:1-1/2 in
    Brand or Series:B-Line; Eaton
    Use With:3/8 to 5/8 in ATR
    Thread Size:3/8-16 in.
    Material Finish:Zinc-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # SC228ZN
    • Size 1-1/2 in
    • Type Hanger Rod Stiffener
    • Brand or Series B-Line; Eaton
    • Material Finish Zinc-Plated
    Product Overview:
    Eaton® B-Line Strut Beam Clip, Zinc-Plated, Size: 1-1/2 in