Calbrite S45810ST78 Stainless Steel Slotted Strut | Graybar Store
Calbrite - Stainless Steel Slotted Strut - S45810ST78
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Slotted Strut

    Manufacturer: Calbrite
    Manufacturer #: S45810ST78
    SKU: 25464883
    $913.30
    Checking Pricing
         
    Height (Inches):13/16
    Channel Dimensions (Inches):1-5/8 x 13/16
    Length:10 ft.
    No. of Holes:60
    Width (Inches):1-5/8
    Channel Gauge:14 ga
    Size:1-5/8 x 7/8 inch
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Calbrite
    • Manufacturer # S45810ST78
    • Size 1-5/8 x 7/8 inch
    • Channel Dimensions (Inches) 1-5/8 x 13/16
    • Channel Gauge 14 ga
    • Channel Material Stainless Steel
    • Height (Inches) 13/16
    • Length 10 ft.
    • Width (Inches) 1-5/8
    • Channel Openings 9/16 Dia x 1-1/8 L in; Slotted Holes
    • No. of Holes 60
    • SAP Material Type ZSTD
    Product Overview:
    Strut, Width (Inches): 1-5/8 in, Height (Inches): 13/16 in, Channel Gauge: 14 ga, Length: 10 ft