Unistrut P5500T 10GR Strut | Graybar Store
Unistrut - Strut - P5500T 10GR
+ / - Hover over image to Zoom
Other Views

    Strut

    Manufacturer: Unistrut
    Manufacturer #: P5500T 10GR
    SKU: 25445493
    $65.58
    Checking Pricing
         
    Length:10 ft.
    Color / Finish:Green
    Channel Dimensions (Inches):1-5/8 W x 2-7/16 H
    Height (Inches):2-7/16
    Brand or Series:P5500; UNISTRUT
    No. of Holes:51
    Width (Inches):9/16
    Channel Gauge:12 ga
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P5500T 10GR
    • Brand or Series P5500; UNISTRUT
    • Channel Dimensions (Inches) 1-5/8 W x 2-7/16 H
    • Channel Gauge 12 ga
    • Channel Material Steel
    • Color / Finish Green
    • Height (Inches) 2-7/16
    • Length 10 ft.
    • Width (Inches) 9/16
    • Channel Openings 9/16 Dia x 1-1/8 L in; Slotted Holes
    • No. of Holes 51
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® P5500 Strut, Green, Width (Inches): 9/16 in, Height (Inches): 2-7/16 in, Channel Gauge: 12 ga, Length: 10 ft