Leviton Structured Media® Enclosure | Graybar Store
Leviton - Structured Media® Enclosure
+ / - Hover over image to Zoom
Other Views

    Structured Media® Enclosure

    Manufacturer: Leviton
         

    Snap-on Cover Requires No Tools or Fasteners, Modules Mount Vertically or Horizontally, Self-Healing Foam Grommets Protect Cable Bundles and Prevent Dust

    • Manufacturer Leviton
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Depth (Inches)
    Material
    Color
    Cable Entry
    Packaging
    Mount Type
    Price
    47605-42N
    22037320
    42.16 in.
    3.63
    Steel
    White
    Knock Out
    Standard
    Flush or Surface
    $
    96
    .80
    /
    EA
    22037320
    Height (Inches)
    42.16 in.
    Depth (Inches)
    3.63
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Standard
    Mount Type
    Flush or Surface
    $
    96
    .80
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    47605-14E
    25002244
    14 in.
    3.63
    Steel
    White
    Knock Out
    Standard
    Flush or Surface
    $
    39
    .16
    /
    EA
    25002244
    Height (Inches)
    14 in.
    Depth (Inches)
    3.63
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Standard
    Mount Type
    Flush or Surface
    $
    39
    .16
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    47605-28G
    25102525
    28 in.
    3.63
    Steel
    White
    Knock Out
    Bulk
    Flush or Surface
    $
    50
    .41
    /
    EA
    25102525
    Height (Inches)
    28 in.
    Depth (Inches)
    3.63
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Bulk
    Mount Type
    Flush or Surface
    $
    50
    .41
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    47605-21E
    25446990
    21.10 in.
    3.63
    Steel
    White
    Knock Out
    Standard
    Flush or Surface
    $
    44
    .36
    /
    EA
    25446990
    Height (Inches)
    21.10 in.
    Depth (Inches)
    3.63
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Standard
    Mount Type
    Flush or Surface
    $
    44
    .36
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    47605-28N
    22037321
    28.16 in.
    3.63
    Steel
    White
    Knock Out
    Standard
    Flush or Surface
    $
    66
    .56
    /
    EA
    22037321
    Height (Inches)
    28.16 in.
    Depth (Inches)
    3.63
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Standard
    Mount Type
    Flush or Surface
    $
    66
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    47605-14G
    25105007
    14 in.
    3.60
    Steel
    White
    Knock Out
    Bulk
    Flush or Surface
    $
    26
    .20
    /
    EA
    25105007
    Height (Inches)
    14 in.
    Depth (Inches)
    3.60
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Bulk
    Mount Type
    Flush or Surface
    $
    26
    .20
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037320 SKU, 22037320 ANALYTICS...
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Standard
    Mount Type
    Flush or Surface
    Price
    $
    96
    .80
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25002244 SKU, 25002244 ANALYTICS...
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Standard
    Mount Type
    Flush or Surface
    Price
    $
    39
    .16
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25102525 SKU, 25102525 ANALYTICS...
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Bulk
    Mount Type
    Flush or Surface
    Price
    $
    50
    .41
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25446990 SKU, 25446990 ANALYTICS...
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Standard
    Mount Type
    Flush or Surface
    Price
    $
    44
    .36
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    22037321 SKU, 22037321 ANALYTICS...
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Standard
    Mount Type
    Flush or Surface
    Price
    $
    66
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25105007 SKU, 25105007 ANALYTICS...
    Material
    Steel
    Color
    White
    Cable Entry
    Knock Out
    Packaging
    Bulk
    Mount Type
    Flush or Surface
    Price
    $
    26
    .20
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available